Shop ALLPOINTS
See all product information
Create Account
2241055 Handle (Tomato Slicer) For Nemco
Mfr # 2241055
Zoro # G604880296
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Length
6 in
Weight
0.5 lb
Fits Brand
Nemco
Height
5 in
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2241055
- Zoro #
- G604880296
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 6 in
- Height
- 5 in
- Width
- 6 in
Details
- Weight
- 0.5 lb
- Fits Brand
- Nemco
- Item
- Handle
Description
material: cast aluminum length: 5 3/8" | 137 mm thread: 43834 depth: 4 1/4" | 108 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov