Shop ALLPOINTS
See all product information
Create Account
2241185 Wedger Kit, 8 Section, Ez Chopr For Nemco
Mfr # 2241185
Zoro # G104887252
product price:Â
$
308.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Nemco
Width
8 in
Length
8 in
Weight
2 lbs
Height
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2241185
- Zoro #
- G104887252
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Nemco
- Item
- Section Wedger Kit
- Weight
- 2 lbs
Description
type: 8 section
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.