Shop ALLPOINTS
See all product information
Create Account
2271100 HP Timer Power Cord For Henny Penny
Mfr # 2271100
Zoro # G404889222
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Henny Penny
Width
4 in
Weight
0.4 lb
Height
2 in
Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2271100
- Zoro #
- G404889222
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Henny Penny
- Item
- Power Cord
- Weight
- 0.4 lb
Description
Allpoints 2271100