Shop ALLPOINTS
See all product information
Create Account
2281261 Disconnect, Dischrg Hose For Vulcan Hart
Mfr # 2281261
Zoro # G604880999
product price:Â
$
1,441.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
Weight
0.9 lb
Length
3 in
Width
3 in
Fits Brand
Vulcan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2281261
- Zoro #
- G604880999
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2 in
- Length
- 3 in
- Width
- 3 in
Details
- Item
- Dischrg Hose
- Weight
- 0.9 lb
- Fits Brand
- Vulcan
Description
Allpoints 2281261
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov