Shop ALLPOINTS
See all product information
Create Account
2291184 Flame Sensor Wire 48" For Garland Range
Mfr # 2291184
Zoro # G604895481
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Garland
For Use With
Range
Length
6 in
Width
6 in
Weight
0.1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2291184
- Zoro #
- G604895481
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 6 in
- Width
- 6 in
- Height
- 0.01 in
Details
- Fits Brand
- Garland
- For Use With
- Range
- Weight
- 0.1 lb
- Item
- Flame Sensor
Description
Allpoints 2291184
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov