Shop ALLPOINTS
See all product information
Create Account
2291185 Garland Caster W/O Brakeold No 2628901 For Garland Range
Mfr # 2291185
Zoro # G504879598
product price:Â $194.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Garland
Length
5 in
Width
5 in
Weight
1.7 lbs
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2291185
- Zoro #
- G504879598
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 5 in
- Width
- 5 in
- Height
- 3 in
Details
- Fits Brand
- Garland
- Item
- Garland Caster
- Weight
- 1.7 lbs
- For Use With
- Range
Description
Allpoints 2291185
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.