Shop ALLPOINTS
See all product information
Create Account
2301048 Dial, Thermostat, Flat Right For Groen
Mfr # 2301048
Zoro # G704879770
product price:Â
$
96.89
/ea
Key Features
Weight
0.1 lb
Width
3 in
Fits Brand
Groen
Height
1 in
Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2301048
- Zoro #
- G704879770
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.1 lb
- Item
- Thermostat
- Fits Brand
- Groen
Description
color: black material: plastic outer diameter: 2 3/16" type: flat right on off position