Shop ALLPOINTS
See all product information
Create Account
2321107 Shelf, Wire, 22"X26-1/2", Cp For Kairak
Mfr # 2321107
Zoro # G504885513
product price:Â
$
449.99
/ea
Free Shipping & Returns
Key Features
Length
22 in
Fits Brand
Kairak
Weight
5.2 lbs
Height
0.01 in
Width
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2321107
- Zoro #
- G504885513
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Kairak
- Item
- Wire Shelf
- Weight
- 5.2 lbs
Description
color: gray material: steel width: 26 1/2" | 673 mm coating: epoxy depth: 22" | 559 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.