Shop ALLPOINTS
See all product information
Create Account
2371182 Bracket, Hinge, Bottom Rh For Beverage Air
Mfr # 2371182
Zoro # G604881569
product price:Â
$
82.85
/ea
Key Features
Fits Brand
Beverage Air
Width
3 in
Height
1 in
Weight
0.2 lb
Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2371182
- Zoro #
- G604881569
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Beverage Air
- Weight
- 0.2 lb
- Item
- Hinge Bracket
Description
color: black material: steel width: 1 1/8" | 28 mm height: 3" | 76 mm coating: powder depth: 2" | 51 mm centers: 1 1/2" | 38 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.