Shop ALLPOINTS
See all product information
Create Account
2391016 Latch, Paddle, W/Lock & Keys For Carter Hoffmann
Mfr # 2391016
Zoro # G704896302
product price:Â
$
2,426.99
/ea
Free Shipping & Returns
Key Features
Length
7 in
Weight
0.4 lb
Height
1 in
Fits Brand
Carter Hoffmann
Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2391016
- Zoro #
- G704896302
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.4 lb
- Fits Brand
- Carter Hoffmann
- Item
- Paddle Latch
Description
includes: 2 keys
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.