Shop ALLPOINTS
See all product information
Create Account
2401035 Burner, Pilot, 3/16"Od X 11"L For Garland Range
Mfr # 2401035
Zoro # G304896122
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
For Use With
Range
Length
12 in
Weight
0.01 lb
Width
12 in
Fits Brand
Garland
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2401035
- Zoro #
- G304896122
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 12 in
- Width
- 12 in
- Height
- 1 in
Details
- Item
- Pilot Burner
- For Use With
- Range
- Weight
- 0.01 lb
- Fits Brand
- Garland
Description
length: 11" outer diameter: 3/16"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov