Shop ALLPOINTS
See all product information
Create Account
2411013 Pin, Door For Panasonic Microwave
Mfr # 2411013
Zoro # G704885108
product price:Â
$
4.55
/ea
Sold in multiples of 8 for $36.40
Key Features
Length
1 in
Height
0.01 in
Weight
0.01 lb
Width
1 in
Fits Brand
Panasonic Microwave
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2411013
- Zoro #
- G704885108
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 1 in
- Height
- 0.01 in
- Width
- 1 in
Details
- Weight
- 0.01 lb
- Item
- Door Pin
- Fits Brand
- Panasonic Microwave
Description
color: black material: steel length: 1/2" | 13 mm outer diameter: 7/64" | 3 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov