Shop ALLPOINTS
See all product information
Create Account
2411019 Key, Door (Assy) For Panasonic Microwave
Mfr # 2411019
Zoro # G804881208
product price:Â
$
26.15
/ea
Sold in multiples of 2 for $52.30
Key Features
Weight
0.1 lb
Height
0.01 in
Fits Brand
Panasonic Microwave
Width
5 in
Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2411019
- Zoro #
- G804881208
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 0.01 in
- Width
- 5 in
- Length
- 5 in
Details
- Weight
- 0.1 lb
- Item
- Door Key
- Fits Brand
- Panasonic Microwave
Description
length: 5 3/4" | 146 mm inner diameter: 3/32" | 2 mm includes: (1) 1 7/8" and (1) 1 15/16" brackets
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov