Shop ALLPOINTS
See all product information
Create Account
2411025 Clip, Air Filter, Black Plst For Panasonic Microwave
Mfr # 2411025
Zoro # G304881203
product price:Â
$
4.69
/ea
Sold in multiples of 8 for $37.52
Key Features
Height
0.01 in
Fits Brand
Panasonic Microwave
Weight
0.01 lb
Width
0.01 in
Length
0.01 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2411025
- Zoro #
- G304881203
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 0.01 in
- Width
- 0.01 in
- Length
- 0.01 in
Details
- Fits Brand
- Panasonic Microwave
- Item
- Air Filter Clip
- Weight
- 0.01 lb
Description
color: black material: plastic length: 7/16" | 11 mm outer diameter: 1/4" | 6 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov