Shop ALLPOINTS
See all product information
Create Account
2411033 Lamp, Oven (240V, 20W) For Panasonic Microwave
Mfr # 2411033
Zoro # G004880711
product price:Â
$
37.49
/ea
Key Features
Width
4 in
For Use With
Oven
Weight
0.01 lb
Length
4 in
Fits Brand
Panasonic Microwave
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2411033
- Zoro #
- G004880711
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Width
- 4 in
- Length
- 4 in
- Height
- 1 in
Details
- Item
- Oven Lamp
- For Use With
- Oven
- Weight
- 0.01 lb
- Fits Brand
- Panasonic Microwave
Description
material: glass length: 2 9/16" | 65 mm width: 1" | 25 mm voltage: 240 v ac electrical wattage: 20 outer diameter: 5/8" | 16 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.