Shop ALLPOINTS
See all product information
Create Account
2441090 Label, Control Panel, Qcse For Star Manufacturing
Mfr # 2441090
Zoro # G504881263
product price:Â $53.15
/eaKey Features
Height
0.01 in
Length
11 in
Weight
0.01 lb
Fits Brand
Star
Width
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2441090
- Zoro #
- G504881263
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 0.01 in
- Length
- 11 in
- Width
- 11 in
Details
- Item
- Control Panel Label
- Weight
- 0.01 lb
- Fits Brand
- Star
Description
length: 10 1/4" | 260 mm width: 2 1/2" | 64 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.