Shop ALLPOINTS
See all product information
Create Account
2462012 Foot (Base) For Rf Hunter Co. (Filtration Systems)
Mfr # 2462012
Zoro # G204881006
product price:Â
$
65.15
/ea
Sold in multiples of 2 for $130.30
Key Features
Fits Brand
Rf Hunter Co
Weight
0.1 lb
Width
2 in
Height
1 in
Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2462012
- Zoro #
- G204881006
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 2 in
- Height
- 1 in
- Length
- 2 in
Details
- Fits Brand
- Rf Hunter Co
- Weight
- 0.1 lb
- Item
- Foot
Description
height: 1/2" thread: 43834
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov