Shop ALLPOINTS
See all product information
Create Account
2471035 Latch (Assy) For Cambro
Mfr # 2471035
Zoro # G304895842
product price:Â
$
29.15
/ea
Sold in multiples of 2 for $58.30
Key Features
Fits Brand
Cambro
Height
1 in
Weight
0.1 lb
Width
4 in
Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2471035
- Zoro #
- G304895842
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Width
- 4 in
- Length
- 4 in
Details
- Fits Brand
- Cambro
- Weight
- 0.1 lb
- Item
- Latch
Description
material: stainless steel length: 2 13/16" | 72 mm width: 15/16" | 24 mm inner diameter: 3 mm | (4) 1/8" screw holes includes: (2) screws
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov