Shop ALLPOINTS
See all product information
Create Account
2481011 Knob, Carriage Arm For Univex
Mfr # 2481011
Zoro # G004879241
product price:Â
$
89.59
/ea
Key Features
Fits Brand
Univex
Weight
0.3 lb
Length
3 in
Height
2 in
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2481011
- Zoro #
- G004879241
- UPC #
- -
- Country of Origin
- United States
- Item
- Knob
- Fits Brand
- Univex
- Weight
- 0.3 lb
Description
color: black material: plastic outer diameter: 2 3/4" | 70 mm thread: 1/2"-13