Shop ALLPOINTS
See all product information
Create Account
2481022 Washer, Fiber For Univex
Mfr # 2481022
Zoro # G204886827
product price:Â
$
13.59
/ea
Sold in multiples of 4 for $54.36
Key Features
Length
1 in
Fits Brand
Univex
Weight
0.01 lb
Width
1 in
Height
0.01 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2481022
- Zoro #
- G204886827
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Univex
- Weight
- 0.01 lb
- Item
- Fiber Washer
Description
weight: .01 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.