Shop ALLPOINTS
See all product information
Create Account
2481055 Stomper For Univex
Mfr # 2481055
Zoro # G504885483
product price:Â
$
278.99
/ea
Free Shipping & Returns
Key Features
Width
12 in
Weight
1.1 lbs
Height
2 in
Fits Brand
Univex
Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2481055
- Zoro #
- G504885483
- UPC #
- -
- Country of Origin
- United States
- Weight
- 1.1 lbs
- Fits Brand
- Univex
- Item
- Stomper
Description
material: aluminum length: 11 3/8" | 289 mm outer diameter: 2" | 51 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.