Shop ALLPOINTS
See all product information
Create Account
2491027 Filter, Air, W/Thumb Screw For Amana-Litton
Mfr # 2491027
Zoro # G004881862
product price:Â
$
75.99
/ea
Key Features
Width
21 in
Fits Brand
Amana-Litton
Height
0.01 in
Weight
0.1 lb
Length
21 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2491027
- Zoro #
- G004881862
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Amana-Litton
- Item
- Air Filter
- Weight
- 0.1 lb
Description
length: 20 7/8" | 530 mm width: 15/16" | 24 mm includes: thumb screw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.