Shop ALLPOINTS
See all product information
Create Account
2551005 Blade&Holder Assembly, 1/8"Cut For Shaver Specialty
Mfr # 2551005
Zoro # G004881664
product price:Â
$
577.99
/ea
Free Shipping & Returns
Key Features
Width
5 in
Fits Brand
Shaver Specialty
Weight
1.4 lbs
Length
5 in
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2551005
- Zoro #
- G004881664
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Shaver Specialty
- Weight
- 1.4 lbs
- Item
- Cut Blade&holder
Description
size: 1/8" cut | 3 mm cut type: 38 blades