Shop ALLPOINTS
See all product information
Create Account
2561151 Rod, Push, 1-7/8"L, 3/16" Od For Silver King
Mfr # 2561151
Zoro # G804896295
product price:Â
$
97.99
/ea
Key Features
Length
2 in
Fits Brand
Silver King
Width
2 in
Height
0.01 in
Weight
0.01 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2561151
- Zoro #
- G804896295
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Silver King
- Weight
- 0.01 lb
- Item
- Push Rod
Description
material: stainless steel length: 1 7/8" | 48 mm inner diameter: 1/16" | 2 mm outer diameter: 3/16" | 5 mm