Shop ALLPOINTS
See all product information
Create Account
2561160 Spring, Shut-Off For Silver King
Mfr # 2561160
Zoro # G404885033
product price:Â
$
99.45
/ea
Key Features
Weight
0.1 lb
Fits Brand
Silver King
Width
5 in
Length
5 in
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2561160
- Zoro #
- G404885033
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 5 in
- Length
- 5 in
- Height
- 1 in
Details
- Weight
- 0.1 lb
- Fits Brand
- Silver King
- Item
- Shut-off Spring
Description
material: steel length: 4 3/8" | 112 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.