Shop ALLPOINTS
See all product information
Create Account
2561162 Hinge(Kit) For Silver King
Mfr # 2561162
Zoro # G804896615
product price:Â
$
304.99
/ea
Free Shipping & Returns
Key Features
Height
0.01 in
Length
4 in
Fits Brand
Silver King
Weight
0.4 lb
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2561162
- Zoro #
- G804896615
- UPC #
- -
- Country of Origin
- United States
- Item
- Hinge
- Fits Brand
- Silver King
- Weight
- 0.4 lb
Description
material: steel length: 3 11/16" | 93 mm includes: screws