Shop ALLPOINTS
See all product information
Create Account
2561184 Brace Kit, Leg- Left/Right For Silver King
Mfr # 2561184
Zoro # G004880339
product price:Â
$
484.99
/ea
Free Shipping & Returns
Key Features
Weight
1.2 lbs
Width
13 in
Length
13 in
Height
6 in
Fits Brand
Silver King
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2561184
- Zoro #
- G004880339
- UPC #
- -
- Country of Origin
- United States
- Item
- Left/right Brace Kit
- Weight
- 1.2 lbs
- Fits Brand
- Silver King
Description
Allpoints 2561184
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.