Shop ALLPOINTS
See all product information
Create Account
26-1493 Stainless Steel Phillips Truss Head 10 x 1/2" Sheet Metal Screw - 100/Box
Mfr # 261493
Zoro # G504896779
product price:Â
$
79.89
/ea
Sold in multiples of 2 for $159.78
Key Features
Width
2 in
Length
3 in
Weight
0.6 lb
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 261493
- Zoro #
- G504896779
- UPC #
- -
- Country of Origin
- United States
- Item
- Sheet Metal Screw
- Weight
- 0.6 lb
Description
stainless steel truss head phillips sheet metal screw 10 x 1/2", 100/bx