Shop ALLPOINTS
See all product information
Create Account
261037 Twin Basket 13-1/4L 5-5/8W 5-3/4D
Mfr # 261037
Zoro # G104887160
product price:Â $82.99
/eaKey Features
Width
25 in
Height
6 in
Weight
0.01 lb
Length
25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 261037
- Zoro #
- G104887160
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 25 in
- Height
- 6 in
- Length
- 25 in
Details
- Weight
- 0.01 lb
- Item
- Basket
Description
13-1/4'l 5-5/8'w 5-3/4'd hook location = left
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.