Shop ALLPOINTS
See all product information
Create Account
2611018 Holder, Cup, Nylon, Sterling For Sterling/Miltimixer
Mfr # 2611018
Zoro # G904881818
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
Width
4 in
Fits Brand
Sterling
Weight
0.01 lb
Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2611018
- Zoro #
- G904881818
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Width
- 4 in
- Length
- 4 in
Details
- Item
- Cup Holder
- Fits Brand
- Sterling
- Weight
- 0.01 lb
Description
color: gray material: nylon length: 3 3/4" | 95 mm outer diameter: 5/8" | 16 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.