Shop ALLPOINTS
See all product information
Create Account
261360 Chopper Plate For Univex
Mfr # 261360
Zoro # G904880965
product price:Â
$
98.69
/ea
Key Features
Height
0.01 in
Weight
0.4 lb
Width
3 in
Length
3 in
Fits Brand
Univex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 261360
- Zoro #
- G904880965
- UPC #
- -
- Country of Origin
- Gambia
Dimensions
- Height
- 0.01 in
- Width
- 3 in
- Length
- 3 in
Details
- Weight
- 0.4 lb
- Item
- Chopper Plate
- Fits Brand
- Univex
Description
#22 grinder plate, 3/8" hole, 3-1/4" dia premium grinder attachments #22 grinder plate, 1/8" hole, # 26-1357 #22 grinder plate, 3/16" hole, # 26-1358 #22 grinder plate, 1/4" hole, # 26-1359 #22 grinder plate, 3/8" hole, #26-1360 #22 grinder plate, 1/2" hole, 3 26-1361
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov