Shop ALLPOINTS
Create Account
261910 Kason 11248000004 Hinge For Kason
- Mfr # 261910
- Zoro # G904895709
product price:Â
$
516.99
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
- 261910
- Zoro #
- G904895709
- UPC #
- -
- Country of Origin
- United States
Description
reversible spring assisted cam lift hinge, 10-1/8" long od. X 5-21/32" wide. to reverse remove cap and push out cam, replace cam on other side of strap and replace cap. strap has a hex hole in it which accepts the stem from the flange., number "1245" is cast on strap number "1248" is cast on flange. flush offset die cast zinc polished chrome plated.