Shop ALLPOINTS
See all product information
Create Account
262029 Orifice (42) For Bakers Pride
Mfr # 262029
Zoro # G304895750
product price:Â
$
60.59
/ea
Key Features
Height
0.01 in
Fits Brand
Bakers Pride
Width
1 in
Length
1 in
Weight
0.1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 262029
- Zoro #
- G304895750
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 0.01 in
- Width
- 1 in
- Length
- 1 in
Details
- Fits Brand
- Bakers Pride
- Weight
- 0.1 lb
- Item
- Orifice
Description
orifice # 42, 7/16"-27 male thread, for # 3 spud assembly ( #26-2018 ) bake oven bakers pride
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov