Shop ALLPOINTS
See all product information
Create Account
2621032 Lid, Ingredient Bin, MNo 3603 For Rubbermaid
Mfr # 2621032
Zoro # G504880426
product price:Â
$
439.99
/ea
Free Shipping & Returns
Key Features
Length
31 in
Weight
9.4 lbs
Width
31 in
Fits Brand
Rubbermaid
Height
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2621032
- Zoro #
- G504880426
- UPC #
- -
- Country of Origin
- United States
- Item
- Ingredient Bin Lid
- Weight
- 9.4 lbs
- Fits Brand
- Rubbermaid
Description
includes: lid and scoop type: sliding lid nsf certified: y
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.