Shop ALLPOINTS
See all product information
Create Account
262330 Washer For Edlund
Mfr # 262330
Zoro # G204887374
product price:Â
$
16.15
/ea
Sold in multiples of 3 for $48.45
Key Features
Weight
0.01 lb
Height
0.01 in
Fits Brand
Edlund
Length
0.01 in
Width
0.01 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 262330
- Zoro #
- G204887374
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 0.01 in
- Length
- 0.01 in
- Width
- 0.01 in
Details
- Weight
- 0.01 lb
- Item
- Washer
- Fits Brand
- Edlund
Description
this item is no longer available. call for more information and possible substitute.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov