Shop ALLPOINTS
See all product information
Create Account
262501 Thumbscrew1/4-20 For Attias Oven Company
Mfr # 262501
Zoro # G104882271
product price:Â
$
2.99
/ea
Sold in multiples of 10 for $29.90
Key Features
Width
1 in
Length
1 in
Weight
0.01 lb
Fits Brand
Attias Oven Company
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 262501
- Zoro #
- G104882271
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 1 in
- Length
- 1 in
- Height
- 2 in
Details
- Item
- Thumbscrew1
- Weight
- 0.01 lb
- Fits Brand
- Attias Oven Company
- For Use With
- Oven
Description
wing bolt thumbscrew 1/4"-20 x 5/8" long, s/s hickory rotisserie
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov