Shop ALLPOINTS
See all product information
Create Account
262829 Bearing For Hobart
Mfr # 262829
Zoro # G704879763
product price:Â
$
23.95
/ea
Sold in multiples of 2 for $47.90
Key Features
Width
2 in
Weight
0.2 lb
Fits Brand
Hobart
Height
1 in
Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 262829
- Zoro #
- G704879763
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.2 lb
- Fits Brand
- Hobart
- Item
- Bearing
Description
planetary bearing, .665" id x 1.575" od x .470" wide, kbc, double sealed hobart mixer planetary gear