Shop ALLPOINTS
See all product information
Create Account
262905 Collar Locking Nut For Hobart
Mfr # 262905
Zoro # G804880935
product price:Â
$
201.99
/ea
Free Shipping & Returns
Key Features
Length
1 in
Weight
0.2 lb
Width
1 in
Fits Brand
Hobart
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 262905
- Zoro #
- G804880935
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 1 in
- Width
- 1 in
- Height
- 1 in
Details
- Weight
- 0.2 lb
- Fits Brand
- Hobart
- Item
- Collar Locking Nut
Description
collar locking nut, s/s, 1" id thd x 1-7/8" od, 2 flats hobart chopper 8145, 8146, 84186
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.