Shop ALLPOINTS
See all product information
Create Account
262979 Grinding Stone Screw For Hobart
Mfr # 262979
Zoro # G304880923
product price:Â
$
12.75
/ea
Sold in multiples of 4 for $51.00
Key Features
Length
6 in
Height
0.01 in
Fits Brand
Hobart
Weight
0.1 lb
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 262979
- Zoro #
- G304880923
- UPC #
- -
- Country of Origin
- United States
- Item
- Grinding Stone Screw
- Fits Brand
- Hobart
- Weight
- 0.1 lb
Description
grinding stone screw, 1/2" hex head with 1/4"-28 x .210" long thd, steel, hobart slicer 1812, 1912 & e sreies for ml# (ml-104029, ml-104030, ml-104031)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.