Shop ALLPOINTS
See all product information
Create Account
263011 Axle For Dynamic International (Hand Mixers)
Mfr # 263011
Zoro # G404880595
product price:Â
$
37.19
/ea
Key Features
Weight
0.2 lb
Length
3 in
Height
1 in
Fits Brand
Dynamic International
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 263011
- Zoro #
- G404880595
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 3 in
- Height
- 1 in
- Width
- 3 in
Details
- Weight
- 0.2 lb
- Item
- Axle
- Fits Brand
- Dynamic International
Description
ss shaft, .548" x 2.331", for large & small gear, dynamic salad spinner sd92 (5 gal), sd99 (2-1/2 gal)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov