Shop ALLPOINTS
See all product information
Create Account
2631101 Valve, Solenoid, 1/2", 120V Coil For Hobart
Mfr # 2631101
Zoro # G204897366
product price:Â
$
531.99
/ea
Free Shipping & Returns
Key Features
Length
6 in
Fits Brand
Hobart
Height
5 in
Weight
1.8 lbs
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2631101
- Zoro #
- G204897366
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 6 in
- Height
- 5 in
- Width
- 6 in
Details
- Fits Brand
- Hobart
- Weight
- 1.8 lbs
- Item
- Solenoid Valve
Description
length: 3-15/16" | 100 mm voltage: 120 v ac switch action: normally closed temperature range: 200 f national pipe thread: 1/2"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA