Shop ALLPOINTS
See all product information
Create Account
263184 Fry-Left Hand Scoop For Prince Castle
Mfr # 263184
Zoro # G504880587
product price:Â
$
11.65
/ea
Sold in multiples of 3 for $34.95
Key Features
Weight
0.6 lb
Length
9 in
Width
9 in
Fits Brand
Prince Castle
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 263184
- Zoro #
- G504880587
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Weight
- 0.6 lb
- Item
- Fry-left Hand Scoop
- Fits Brand
- Prince Castle
Description
ss left hand fry scoop, w/removable bakelite handle. prince castle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.