Shop ALLPOINTS
See all product information
Create Account
263185 Burner Divider For Blodgett Oven
Mfr # 263185
Zoro # G704896531
product price:Â
$
38.19
/ea
Sold in multiples of 2 for $76.38
Key Features
Width
19 in
Height
1 in
Weight
1 lb
For Use With
Oven
Fits Brand
Blodgett
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 263185
- Zoro #
- G704896531
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 19 in
- Height
- 1 in
- Length
- 19 in
Details
- Item
- Burner
- Weight
- 1 lb
- For Use With
- Oven
- Fits Brand
- Blodgett
Description
burner divider 19-1/4" x 5-1/8" also for tb-244, # 26-1344 3pc deflector assembly blodgett convection oven fa
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov