Shop ALLPOINTS
See all product information
Create Account
263382 Kason 10218000008 Hinge, Door - Edgemount For Kason
Mfr # 263382
Zoro # G804895298
product price:Â $245.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Kason
Weight
1.1 lbs
Length
6 in
Height
1 in
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 263382
- Zoro #
- G804895298
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 6 in
- Height
- 1 in
- Width
- 6 in
Details
- Fits Brand
- Kason
- Weight
- 1.1 lbs
- Item
- Edgemount Kason Hinge
Description
door hinge, edgemount, series 218, spring assisted 1-1/8" x 5-3/4", 1-1/8" offset includes spring cartridge # 26-3387 series 218
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.