Shop ALLPOINTS
See all product information
Create Account
263418 Shaft, Handwheel For Groen
Mfr # 263418
Zoro # G304885119
product price:Â
$
625.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
Fits Brand
Groen
Width
1 in
Weight
2.1 lbs
Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 263418
- Zoro #
- G304885119
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Groen
- Weight
- 2.1 lbs
- Item
- Handwheel Shaft
Description
handwheel shaft groen bpm 30g, 40g, (s), bpp 30g, 40g