Shop ALLPOINTS
See all product information
Create Account
263591 Spring, Locking Pin For Henny Penny
Mfr # 263591
Zoro # G804885428
product price:Â
$
7.25
/ea
Sold in multiples of 5 for $36.25
Key Features
Fits Brand
Henny Penny
Weight
0.01 lb
Height
1 in
Length
1 in
Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 263591
- Zoro #
- G804885428
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Henny Penny
- Item
- Locking Pin Spring
- Weight
- 0.01 lb
Description
locking pin spring henny penny fryer 50, 561, 600
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.