Shop ALLPOINTS
See all product information
Create Account
263729 Door Only - Grtr/Shrdrattch For Uniworld Foodservice
Mfr # 263729
Zoro # G304881531
product price:Â
$
900.99
/ea
Free Shipping & Returns
Key Features
Width
10 in
Height
9 in
Weight
2.9 lbs
Fits Brand
Uniworld Foodservice
Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 263729
- Zoro #
- G304881531
- UPC #
- -
- Country of Origin
- United States
- Weight
- 2.9 lbs
- Item
- Door Only - Grtr/shrdrattch
- Fits Brand
- Uniworld Foodservice