Shop ALLPOINTS
See all product information
Create Account
263961 Kason 10060009060 Pilaster, Standard 60" For Kason
Mfr # 263961
Zoro # G304894845
product price:Â
$
31.35
/ea
Key Features
Length
60 in
Height
0.01 in
Weight
0.5 lb
Width
60 in
Fits Brand
Kason
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 263961
- Zoro #
- G304894845
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.5 lb
- Item
- Standard Kason Pilaster
- Fits Brand
- Kason
Description
stainless steel standard pilaster, 60"