Shop ALLPOINTS
See all product information
Create Account
264071 Shredder Disc - 1/4" For Uniworld Foodservice
Mfr # 264071
Zoro # G704885696
product price:Â $135.99
/ea
Free Shipping & Returns
Key Features
Weight
0.5 lb
Fits Brand
Uniworld Foodservice
Length
9 in
Width
9 in
Height
0.01 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 264071
- Zoro #
- G704885696
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 9 in
- Width
- 9 in
- Height
- 0.01 in
Details
- Weight
- 0.5 lb
- Fits Brand
- Uniworld Foodservice
- Item
- Shredder Disc
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.