Shop ALLPOINTS
See all product information
Create Account
2641013 Driveshaft, Glass Washer
Mfr # 2641013
Zoro # G404881844
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Weight
0.5 lb
Length
7 in
Height
1 in
Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2641013
- Zoro #
- G404881844
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.5 lb
- Item
- Glass Washer Driveshaft
Description
material: stainless steel length: 7" | 178 mm outer diameter: 5/8" diameter | 16 mm diameter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.